Shop DART
See all product information
Create Account
9CPWCR, 3-Comp Foam Plate, 9" Dia., White, 500/Carton
- Mfr # 9CPWCR
- Zoro # G104941091
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Diameter
9"
Color
White
Width
9 in
Material
Plastic, Foam
Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9CPWCR
- Zoro #
- G104941091
- UPC #
- 41594220313
- Country of Origin
- United States
Dimensions
- Diameter
- 9"
- Width
- 9 in
Details
- Item
- Table Ware
- Color
- White
- Material
- Plastic, Foam
- Type
- Plate
- Quantity Per Container
- 125
- Container Type
- Bag
Description
Dart 9cpwcr, 3-comp foam plate sturdy foam dinnerware can hold a full portion of food without breaking or bending. Features a smooth, non-absorbent surface. Ideal for hot or cold entrees. Quantity is 4 packs of 125 each. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.