Shop DART
Create Account
32210020 2 in. PTFE-Coated Cam Bearing Set for Small Block Chevy
- Mfr # DRT32210020
- Zoro # G916288568
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRT32210020
- Zoro #
- G916288568
- UPC #
- 99998198585
- Country of Origin
- China
Description
Features -Fully grooved made from steel-backed babbit -Specifically designed for high performance use -Moly-PTFE coating for even better performance and durability -This coating is 0.0005 in. thick which translates into 0.001 in. less overall clearance Compatibility -Small Block Chevy Specifications - Bearing Outside Diameter: 2.00in - Cylinder Sleeve Material: Solid Cast Aluminum Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.