This item is Discontinued.

This item is Discontinued.
Dart Famous Service Impact Plastic Dinnerware (Discontinued)
Mfr #
12BWWF
Zoro #
G803956228
UPC # 41594206362
Country of Origin United States
Category Disposable Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12BWWF
- Zoro #
- G803956228
- UPC #
- 41594206362
- Country of Origin
- United States
Description
Designed to be the most rigid available. Its "crystal cap" finish produces a china-like effect, while increasing the strength of the product. Sauces won't leak through its non-absorbent, cut-resistant surface. The simple, attractive design will complement any place setting. Dinnerware Type: Bowl
Material(s): Plastic
Capacity (Volume): 12 oz
Shape: Round.
Unit of Measure : Carton
Material(s): Plastic
Capacity (Volume): 12 oz
Shape: Round.
Unit of Measure : Carton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.