Shop DART
See all product information
Foam Hot Dog Container, 7-1/1 x3-4, PK500
Mfr # DCC 72HT1
Zoro # G4499139
product price:Â $50.39
/pk 500, $0.10/eaKey Features
Overall Width (In.)
3.8 in
Overall Depth (In.)
7.1 in
Color
White
Material
Foam
Storage Container Style
Hinged Take-Out Container
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DCC 72HT1
Zoro #
G4499139
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
3.8 in
Overall Depth (In.)
7.1 in
Overall Height (In.)
2.3 in
Details
Color
White
Material
Foam
Item
Food Container
Storage Container Style
Hinged Take-Out Container
Type
Hinged Lid Container
Number of Compartments
1
Lid Type
Hinged
Description
Foam Hot Dog Container,7-1/1 x3-4,Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.