This item is Discontinued.

Dart Polystyrene Plastic Flat Straw-Slot Cold Cup Lids, Fits 12 oz to 24 oz Cold Cups, Plastic, PK2000 L16BL-0100

This item is Discontinued.

Dart

Polystyrene Plastic Flat Straw-Slot Cold Cup Lids, Fits 12 oz to 24 oz Cold Cups, Plastic, PK2000 (Discontinued)

Mfr # L16BL-0100
Zoro # G6170873
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L16BL-0100
Zoro #
G6170873
UPC #
-
Country of Origin
United States

Details

Item
Polystyrene Cold Cup Lids,16-22o,PK2000
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Material
Polystyrene
Capacity
12 oz to 24 oz Cold Cups
Color
Translucent
For Use With
RP12SP-00055; RP16P-00055; RSP16P-00055; RSP21P-00055; RSP22P-00055; RP12SP-J8000; RP16P-J8000; RSP20P-J8000; RSP21P-J8000; RW16BB-JD110; RS22BB-JD110; RW16-00055; RS22N-00055; RW16-J8000; RS22N-J8000
Features
Identification Buttons
Fits Cup No.
12 oz to 24 oz Cold Cups
Bio Based
No
Number of Cups Included
2000
Bpi Certified
No
Fsc Certified
No
Item
Cup Lids
Compatible Manufacturer Cup Part Number
RP12SP-J8000, RP16P-J8000, RNP16P-J8000, RW16-J8000, RNP21P-J8000, RS22N-J8000, RP24TP-J8000, RW16BB-JD110, RS22BB-JD110, RP2SCB-K1038, RNP16C-K1038, RNP21C-K1038, Y16T, Y16TPFTPK, RP4TCB-K1038
Lid Type
Cold Cup Lids
Sfi Certified
No
Hot or Cold Cup
Cold Cup Lids
Recyclable
No
Compostable
No
Material
Polystyrene

Description

Put value first choose an economical option for your SOLO® cold cups. Handy lids seal with a tight snap, ensuring excellent leak-resistant performance. Customers appreciate the easy-stab, X-cut straw slot and pushdown identification button options. Odorless polystyrene keeps beverages tasting as they should, without the hint of a flavor alteration. Convenient sizing design allows you to use one lid model for up to five different cup selections.


  • X-style, pre-cut straw slot.
  • Push-button drink-ID options.
  • Odorless so it will not alter the taste of beverages.
  • Fits up to five different Dart® cold cups, reducing the need to stock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.