This item is Discontinued.

This item is Discontinued.
PresentaBowls Clear Bowls, 12 oz, Plastic, PK504, 504PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12BCD
- Zoro #
- G806172045
- UPC #
- -
- Country of Origin
- United States
- Item
- Food Containers
- Disposable Foodware Capacity
- 12 oz
- Disposable Lid Type
- Base/Lid Combo
- Microwave Safe
- No
- Number of Compartments
- 1
- Container Lid
- Detached
- Disposable Foodware Color
- Clear
- Basic Foodware Material
- Plastic
Description
Convenient and practical bowl and lid combo pack. The clear plastic allows you to easily identify the contents of the bowls. Great for salads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.