This item is Discontinued.

This item is Discontinued.
PresentaBowls Clear Flat Lids, 5.4" Diameter x 0.3" H, PK504, 504PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16BL
- Zoro #
- G705672608
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Plastic
- Item
- Food Containers
- Includes
- Includes 504 lids
- Number of Compartments
- 1
- Type
- Lid
- For Use With
- Dart® C8B, C12B, C16B
- Storage Container Style
- Carryout
Dimensions
- Overall Height (In.)
- 0.3"
- Diameter
- 5.4 in
- Outside Dia. (In.)
- 5.4"
Description
Select clear, attractive flat lids to seal in freshness. Lids fit tightly to PresentaBowls containers, creating a leak-resistant seal. Flat lids provide an appealing way to present items.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.