This item is Discontinued.

This item is Discontinued.
Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6SW
- Zoro #
- G4582634
- UPC #
- 41165035650
- Country of Origin
- China
Details
- Disposable Cutlery Grouping
- Teaspoon
- Disposable Foodware Color
- White
- Foodservice Item Weight
- Mediumweight
- Basic Foodware Material
- Polypropylene
- Features
- Durable, Mediumweight, Comfort Grip
- Application
- Breakroom
- Weight
- 5.9 lbs
- Color
- White
- Item
- Cup Medium Weight Polypropylene Teaspoons
- Cutlery Type
- Spoon
Description
Dart® Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, 1000/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.