
Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (Discontinued)
- Mfr # C54HT1
- Zoro # G4215791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C54HT1
Zoro #
G4215791
UPC #
10041594243388
Country of Origin
United States
Dimensions
Overall Width (In.)
6.1 in
Overall Depth (In.)
5.6 in
Overall Height (In.)
3 in
Details
Color
Clear
Material
Plastic
Number of Compartments
1
Features
Pie Wedge
Type
Hinged Lid Container
Capacity
6.67 oz
Item
Food Containers
Description
Dart® Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, 125/PK, 2 PK/CT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.