This item is Discontinued.

Dart Paper Hot Drink Cups in Bistro Design, 10 oz, Maroon, PK300 OF10BI-0041

This item is Discontinued.

Dart

Paper Hot Drink Cups in Bistro Design, 10 oz, Maroon, PK300 (Discontinued)

Mfr # OF10BI-0041
Zoro # G9772517
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF10BI-0041
Zoro #
G9772517
UPC #
-
Country of Origin
United States

Details

Item
Solo Bistro Design Hot Drink Cups,PK300
Disposable Foodware Capacity
10 fl oz
Microwave Safe
No
Disposable Foodware Pattern
Bistro®
Disposable Foodware Color
Red
Disposables Product Grouping
Hot
Material
Polycoated Paper
Type
Hot
Basic Foodware Material
Poly Paper
Capacity
10 oz
Color
Maroon
For Use With
SOLO® OFTL31-0007
Fits Cup No.
TL31B2-0004, TL31R2-0007, LB3101-00007
Weight
7.016 lbs
Pattern
Bistro
Bio Based
No
Number of Cups Included
300
Bpi Certified
No
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Moisture-blocking lining
Wrapped/Unwrapped
Unwrapped
Material
Single-Sided Poly Paper (SSP)
Recyclable
No
Hot or Cold Cup
Hot Cup
Sfi Certified
No
Compostable
No
Compatible Manufacturer Lid Part Number
TL31B2-0004, TL31R2-0007, LB3101-00007
Green Environmental Attribute
Made with at least 88% renewable resources.

Description

Enjoy hot drinks the hassle-free and sustainable way with these 12 oz paper hot cups. Whether you're serving freshly brewed coffee, herbal teas or creamy hot chocolate, the Bistro® print will enhance your customers' experience. The rolled rim adds extra strength for a comfortable sip every time. Protect against leaks thanks to the moisture-resistant lining, making them a perfect to-go option for coffee shops, restaurants or breakrooms. Combining durability and reliability, these cups are crafted from plant-based renewable resources, showcasing your commitment to sustainability. They pair perfectly with a variety of lid styles for a secure, snap-tight fit. Their stackable design enhances operational efficiency, while the printed sleeves simplify product identification and reordering. Each sleeve features a scannable bar code for precise inventory management. Perfect Pak® cases are designed with a condensed pack size to help operators organize limited storage space. They offer flexibility for small and medium sized businesses. Whether you're managing an office or organizing an event, these Solo® paper hot cups are sure to be a hit with you and your customers. These cups may be recycled if you have access to a recycler that accepts paper cups. Such facilities may not exist in your area. They are made with at least 88% renewable resources. We source fibers certified under the SFI® chain of custody. They are made in the USA with U.S. and global materials.


  • Attractive coffee-themed cup is ideal for hot beverages.
  • Brings upscale appearance to any food service.
  • Leak-resistant.
  • Moisture-blocking lining.
  • Fits a variety of lids.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.