This item is Discontinued.

Dart Paper Hot Drink Cups in Bistro Design, 12 oz, Maroon, PK300 OF12BI-0041

This item is Discontinued.

Dart

Paper Hot Drink Cups in Bistro Design, 12 oz, Maroon, PK300 (Discontinued)

Mfr # OF12BI-0041
Zoro # G9772605
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF12BI-0041
Zoro #
G9772605
UPC #
-
Country of Origin
United States

Details

Item
Solo Bistro Design Hot Drink Cups,PK300
Disposable Foodware Capacity
12 fl oz
Disposable Foodware Coating/Lining
Moisture-blocking lining
Disposable Foodware Pattern
Bistro®
Disposable Foodware Color
Red
Disposables Product Grouping
Hot
Material
Polycoated Paper
Type
Hot
Basic Foodware Material
Poly Paper
Capacity
12 oz
Color
Maroon
Fits Cup No.
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
For Use With
SOLO® OFTL36-0007
Weight
8.1 lbs
Number of Cups Included
300
Bio Based
No
Microwave Safe
No
Pattern
Bistro
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Compatible Manufacturer Lid Part Number
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Sfi Certified
No
Item
Cups
Material
Single-Sided Poly Paper (SSP)
Compostable
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Green Environmental Attribute
Made with at least 88% renewable resources.

Description

Enjoy hot drinks the hassle-free and sustainable way with these 12 oz paper hot cups. Whether you're serving freshly brewed coffee, herbal teas or creamy hot chocolate, the Bistro® print will enhance your customers' experience. The rolled rim adds extra strength for a comfortable sip every time. Protect against leaks thanks to the moisture-resistant lining, making them a perfect to-go option for coffee shops, restaurants or breakrooms. Combining durability and reliability, these cups are crafted from plant-based renewable resources, showcasing your commitment to sustainability. They pair perfectly with a variety of lid styles for a secure, snap-tight fit. Their stackable design enhances operational efficiency, while the printed sleeves simplify product identification and reordering. Each sleeve features a scannable bar code for precise inventory management. Perfect Pak® cases are designed with a condensed pack size to help operators organize limited storage space. They offer flexibility for small and medium sized businesses. Whether you're managing an office or organizing an event, these Solo® paper hot cups are sure to be a hit with you and your customers. These cups may be recycled if you have access to a recycler that accepts paper cups. Such facilities may not exist in your area. They are made with at least 88% renewable resources. We source fibers certified under the SFI® chain of custody. They are made in the USA with U.S. and global materials.


  • Attractive coffee-themed cup is ideal for hot beverages.
  • Brings upscale appearance to any food service.
  • Leak-resistant.
  • Moisture-blocking lining.
  • Fits a variety of lids.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.