Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dart Staylock Clear Hinged Container, Plastic, 8 3/10 x 7 4/5 x 3, PK250 C51UT1

Staylock Clear Hinged Container, Plastic, 8 3/10 x 7 4/5 x 3, PK250 (Discontinued)

  • Mfr # C51UT1
  • Zoro # G4216342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51UT1
Zoro #
G4216342
UPC #
10041594257743
Country of Origin
United States

Dimensions

Overall Width (In.)
7.8 in
Overall Depth (In.)
8.3 in
Outside Height
3 in
Overall Height (In.)
3 in
Outside Length
8.3 in
Outside Width
7.8 in

Details

Color
Clear
Material
Plastic
Features
Hinged Lid
Number of Compartments
1
Item
Food Containers
Type
Hinged Lid Container
Dishwasher Safe
No
Microwave Safe
No

Description

Dart® Staylock Clear Hinged Container, Plastic, 8 3/10 x 7 4/5 x 3, 125/Bag, 2BG/CT


  • Crystal clarity for superior product visibility.
  • Dual bar locks ensure secure closure, even after multiple openings.
  • Lightweight, crush-resistant and stackable.
  • Serve multiple applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.