This item is Discontinued.

This item is Discontinued.
StayLock Clear Hinged Lid Containers, 9.4 x 6.8 x 2.1, Clear, PK250 (Discontinued)
Mfr #
C30UT1
Zoro #
G4212389
UPC # 10041594275648
Country of Origin United States
Category Food Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30UT1
- Zoro #
- G4212389
- UPC #
- 10041594275648
- Country of Origin
- United States
- Color
- Clear
- Material
- Polystyrene
- Number of Compartments
- 1
- Item
- Food Containers
- Type
- Hinged Lid Container
- Food Container Material Type
- Plastic
Dimensions
- Overall Length (In.)
- 6.8 in
- Overall Width (In.)
- 9.4 in
- Overall Depth (In.)
- 6.8 in
- Overall Height (In.)
- 2.1 in
Description
Dart® StayLock Clear Hinged Lid Containers, 9.4 x 6.8 x 2.1, Clear, 250/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.