This item is Discontinued.

Dart Trophy Plus Dual Temperature Insulated Cups in Symphony Design, 16 oz, Foam, Beige, PK750 X16N-J8002

This item is Discontinued.

Dart

Trophy Plus Dual Temperature Insulated Cups in Symphony Design, 16 oz, Foam, Beige, PK750 (Discontinued)

Mfr # X16N-J8002
Zoro # G5094483
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X16N-J8002
Zoro #
G5094483
UPC #
-
Country of Origin
United States

Details

Item
Symphony Design Trophy Foam Hot/C,PK750
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Symphony®
Disposable Foodware Color
Beige
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold
Capacity
16 oz
Color
Beige
Fits Cup No.
LGXBK2-0004, LGXW2-0007, LX2SBR-00100
For Use With
Dart® DLX12R, LX2SBR
Product Series
Trophy Plus
Bio Based
No
Number of Cups Included
750
Pattern
Symphony
Bpi Certified
No
Fsc Certified
No
Item
Cups
Compostable
No
Recyclable
No
Material
Extruded Polystyrene
Compatible Manufacturer Lid Part Number
LGXBK2-0004, LGXW2-0007, LX2SBR-00100
Sfi Certified
No
Hot or Cold Cup
Hot/Cold Cup

Description

This isn't your average disposable cup! Combine the advantages of foam, like dual-use and superior insulation, with vibrant, Cozy TouchTM design, and you have Trophy PlusTM cups by Dart! Whether you're pouring piping hot coffee or ice cold soda, these cups keep drinks at the right temperature while on the go. Cozy Touch finish ensures your customers' hands are comfortable regardless of what's in their cups. The quality is obvious; dependability and design set Trophy Plus apart from the rest. Save space and time with these dual-temperature, easy-to-store cups. Perfect for coffee shops, cafeterias, events and offices. Compatible lids sold separately.


  • Great for both hot and cold applications.
  • Upscale, top-to-bottom print capability provides a billboard for customer's branded messaging.
  • Insulation reduces condensation and eliminates the need for sleeves/double cupping.
  • Enhanced glossy surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.