This item is Discontinued.

Dart Trophy Plus Dual Temperature Insulated Cups in Symphony Design, 12 oz, Foam, Beige, PK1000 X12-J8002

This item is Discontinued.

Dart

Trophy Plus Dual Temperature Insulated Cups in Symphony Design, 12 oz, Foam, Beige, PK1000 (Discontinued)

Mfr # X12-J8002
Zoro # G100929352
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X12-J8002
Zoro #
G100929352
UPC #
-
Country of Origin
Canada
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Symphony®
Disposable Foodware Color
Beige
Disposables Product Grouping
Hot/Cold
Material
Extruded Polystyrene
Type
Hot/Cold Cup
Capacity
12 oz
Color
Beige
For Use With
Dart® DLX12R, LX2SBR
Fits Cup No.
LX2SBR-00100, LGXBK2-0004, LGXW2-0007
Bio Based
No
Bpi Certified
No
Product Series
Trophy Plus
Pattern
Symphony
Number of Cups Included
1000
Compostable
No
Fsc Certified
No
Item
Cups
Recyclable
No
Sfi Certified
No
Material
Extruded Polystyrene
Hot or Cold Cup
Hot/Cold Cup
Compatible Manufacturer Lid Part Number
LX2SBR-00100, LGXBK2-0004, LGXW2-0007

Description

This isn't your average disposable cup! Combine the advantages of foam, like dual-use and superior insulation, with vibrant, Cozy TouchTM design, and you have Trophy PlusTM cups by Dart! Whether you're pouring piping hot coffee or ice cold soda, these cups keep drinks at the right temperature while on the go. Cozy Touch finish ensures your customers' hands are comfortable regardless of what's in their cups. The quality is obvious; dependability and design set Trophy Plus apart from the rest. Save space and time with these dual-temperature, easy-to-store cups. Perfect for coffee shops, cafeterias, events and offices. Compatible lids sold separately.


  • Great for both hot and cold applications.
  • Upscale, top-to-bottom print capability provides a billboard for customer's branded messaging.
  • Insulation reduces condensation and eliminates the need for sleeves/double cupping.
  • Enhanced glossy surface.

Ratings & reviews