This item is Discontinued.

This item is Discontinued.
Trophy Plus Dual Temperature Insulated Cups in Symphony Design, 9 oz, Beige, Ind Wrapped, PK900 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX9-J8002
- Zoro #
- G403665889
- UPC #
- -
- Country of Origin
- Canada
- Item
- Cups
- Disposable Foodware Capacity
- 9 oz
- Disposable Foodware Pattern
- Symphony
- Disposable Foodware Color
- Beige/White/Red
- Disposables Product Grouping
- Hot/Cold
- Material
- Foam
- Capacity
- 9 oz
- Features
- Individually Wrapped
- For Use With
- DLX8R-00007
Description
This isn't your average disposable cup! Combine the advantages of foam, like dual-use and superior insulation, with vibrant, Cozy TouchTM design, and you have Trophy PlusTM cups by Dart! Whether you're pouring piping hot coffee or ice cold soda, these cups keep drinks at the right temperature while on the go. Cozy Touch finish ensures your customers' hands are comfortable regardless of what's in their cups. The quality is obvious; dependability and design set Trophy Plus apart from the rest. Save space and time with these dual-temperature, easy-to-store cups. Perfect for coffee shops, cafeterias, events and offices. Compatible lids sold separately.
- Great for both hot and cold applications.
- Upscale, top-to-bottom print capability provides a billboard for customer's branded messaging.
- Insulation reduces condensation and eliminates the need for sleeves/double cupping.
- Enhanced glossy surface.