This item is Discontinued.

This item is Discontinued.
Wrapped Single-Sided Poly Paper Hot Cups, 10 oz, White, PK480, 480PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W370-2050
- Zoro #
- G705742097
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Cups
- Disposable Foodware Color
- White
- Disposables Product Grouping
- Hot
- Material
- SSP Paper
- Capacity
- 10 oz
- Color
- White
- For Use With
- TL31B2-0004, TL31R2-0007, LB3101-00007
- Features
- Individually Wrapped
Description
Polycoated paper cups are designed to hold hot beverages. Heat-sealed seams and interlocked bottoms prevent leaks and help retain heat. Excellent for serving coffee, tea, hot chocolate or just about any hot beverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.