12 in Multifunction Square Rule

  • Mfr # 1804-5229
  • Zoro # G024011492
product price: 
$
29.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1804-5229
Zoro #
G024011492
UPC #
769053114835
Country of Origin
China

Description

Dasqua 12 in Multifunction Square Rule Precision CNC single-frame blade and base ensure guaranteed 90° accuracy. Durable anti-scratch anodized finish with precision laser-engraved markings for long-lasting clarity. Built-in marking holes every 1/2 in for fast, accurate markings with angles from 5-65 degrees in 5 degree increments. Parallel and perpendicular layout capability for versatile measuring tasks. Center-finding capability for improved alignment. Diamond marking hole for easy scribing and centering. Heavy-duty construction designed for professional use. Ideal for woodworking, machining, and layout applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews