1/8 X 6 in Precision Parallel Set & Pair Of 1-2-3 Blocks

  • Mfr # 8407-8201
  • Zoro # G324011444
product price: 
$
92.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8407-8201
Zoro #
G324011444
UPC #
769053118482
Country of Origin
China

Description

Dasqua 1/8 X 6" Precision Parallel Set & Pair Of 1-2-3 Blocks The parallel set is made of premium alloy steel, oil-quenched and hardened to HRC 58-63. They are also precision ground for accuracy: ±0.01 mm height/width, ±0.005 mm parallelism. The set is made with rounded corners to protect hands, workpieces, and vises and has slightly lapped edges help reduce collision damage. The parallels included are 10 matched pairs in sizes 1/2, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2 & 1-5/8”. The included 1-2-3 blocks are hardened and precision ground on all 6 sides. Their 23-hole design provides you with versatile clamping and fixturing with 5 tapped holes that are 3/8”-16 & 18 untapped holes. The blocks are heat treated to HRC 58-62 for durability and are highly accurate for setup and alignment work with a tolerance of size +-0.0002”, parallelism 0.0002” and height of pair 0.0002”. Includes a durable aluminum case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews