Shop DASQUA
Create Account
2-12" 0.001" Inside Tube Micrometer
- Mfr # 4312-5109
- Zoro # G3968924
product price:Â
$
288.99
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
- 4312-5109
- Zoro #
- G3968924
- UPC #
- 769053105604
- Country of Origin
- China
Description
Dasqua 2-12" 0.001" Inside Tube Micrometer ~ Resolution is 0.001". ~ Extension rods included are 0.5", 1", 2" (2 pcs), and 4". ~ Accuracy is 0.00045". ~ Strictly made in accordance with DIN863. ~ Hard chrome plated. ~ No-glare satin finish. ~ Included extension rods provide a wide measuring range. ~ Supplied with a standard gage for zero setting. ~ Measuring rods hardened, ground and lapped. ~ Includes one standard micrometer head from 50-63mm and various extensions. ~ One or more extensions can be screwed into the standard micrometer head depending on the desired measuring range.