300 X 200 X 60mm Grade A Granite Surface Plate
- Mfr # 8500-0017
- Zoro # G724011532
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8500-0017
- Zoro #
- G724011532
- UPC #
- 769053119496
- Country of Origin
- China
Description
Dasqua 300 X 200 X 60mm Grade A Granite Surface Plate The top surface of this plate is precision ground to achieve a high degree of flatness and the flatness is 0.0029mm. It is a Grade A (Grade 00) plate and meets DIN876. Granite surface plates meet or exceed Federal Specifications GGG-P-463C and it includes a certificate of inspection. (Note that these are not NIST traceable.) Granite plates are used for measuring the flatness and squareness of other objects, laying out parts, calibrating instruments, setting up tools, checking parallelism and perpendicularity, and measuring heights with the use of a height gage. They are also used as a work surface for assembling, inspecting, and marking parts. Non-magnetic and non-conductive. Harder than steel and does not nick or burr. Surface plates are offered by HHIP in various sizes and brands, with different levels of flatness and accuracy and are checked by an auto collimator for overall accuracy assurance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.