This item is Discontinued.

This item is Discontinued.
Compatible Lift-Off Tape for IBM, Clear (Discontinued)
Mfr #
R5111
Zoro #
G7192556
UPC # 032929610558
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5111
- Zoro #
- G7192556
- UPC #
- 032929610558
- Country of Origin
- China
- Printer Model
- Wheelwriter Series
- Item
- Ink Ribbon
- Printer Brand
- IBM
- Color
- Clear
- Compatible OEM Model Number
- Compatible
- For Use With
- IBM® Wheelwriter Series; IBM®
- Product Type
- Ribbon
- Compatibility
- IBM Wheelwriter Type Writer
- GL Description
- Low Tack Lift-Off
- Device Types
- Typewriter
- Ribbon Type
- Lift-Off Correction
- Printer Series
- Wheelwriter
Description
Printer Brand IBM, Printer Model Wheelwriter Series, Color Clear, Ink Ribbon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.