This item is Discontinued.

This item is Discontinued.
Ink Ribbon for Epson ERC30, Red/Black, PK6 (Discontinued)
Mfr #
E2117
Zoro #
G6430055
UPC # 032929351581
Country of Origin China
Category Printer & Scanner Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2117
- Zoro #
- G6430055
- UPC #
- 032929351581
- Country of Origin
- China
Details
- Printer Series
- None
- Printer Model
- TM-U2000D, U300A, U300B, U300C, U300D, U370, U375
- Item
- Ink Ribbon
- Printer Brand
- Epson
- Color
- Black/Red
- For Use With
- Epson® TM-U2000D, U300A, U300B, U300C, U300D, U370, U375
- Photo Identification Key
- 48
- Ribbon Type
- Cartridge
- Device Types
- Cash Register
- Material
- Nylon
- Printing Type
- Dot Matrix
Description
Printer Brand Epson, Printer Series None, Printer Model TM-U2000D, U300A, U300B, U300C, U300D, U370, U375, Color Black/Red, Ink Ribbon, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.