This item is Discontinued.

This item is Discontinued.
Ink Ribbon for IMB 2380, Black (Discontinued)
Mfr #
R5190
Zoro #
G6429827
UPC # 032929610381
Country of Origin China
Category Printer & Scanner Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5190
- Zoro #
- G6429827
- UPC #
- 032929610381
- Country of Origin
- China
- Printer Series
- None
- Printer Model
- 2380, 2381, 2390, 2391, PPS II, 23xx/24xx Ribbon
- Item
- Ink Ribbon
- Printer Brand
- IBM
- Color
- Black
- For Use With
- IBM® 2380, 2381, 2390, 2391, PPS™ II, 23xx/24xx Ribbon
- Product Type
- Ribbon
- Compatibility
- IBM Pro Printers:2380, 2381, 2390, 2391, 2480, 2490
- Features
- Re-Inkable
- Device Types
- Printer
- Material
- Nylon
- Photo Identification Key
- 99
Description
Printer Brand IBM, Printer Series None, Printer Model 2380, 2381, 2390, 2391, PPS II, 23xx/24xx Ribbon, Color Black, Ink Ribbon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.