This item is Discontinued.

This item is Discontinued.
R8210 Compatible Ribbon, Black (Discontinued)
Mfr #
R8210
Zoro #
G903465231
UPC # 32929611685
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8210
- Zoro #
- G903465231
- UPC #
- 32929611685
- Country of Origin
- United States
- Item
- Ink/Correction Ribbons
- Color
- Black
- For Use With
- Data General® 6594; Texas Instruments® 2551152-0011, 8900, 8920, 8920C, 8930, 8930C
- Compatible OEM Model Number
- Compatible
- Material
- Nylon
- Weight
- 1.875 lbs
- Device Types
- Printer
- Printing Type
- Dot Matrix
Description
For use with Data General® 6594 and Texas Instruments® 2551152-0011, 8900, 8920, 8920C, 8930, 8930C. Consistent, trouble-free performance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.