This item is Discontinued.
This item is Discontinued.
Ribbon Cartridge, Black, Remanufactured (Discontinued)
Mfr #
R4000
Zoro #
G7478935
UPC # 032929610046
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4000
- Zoro #
- G7478935
- UPC #
- 032929610046
- Country of Origin
- China
- Market Indicator Cartridge No.
- GPR24
- Printer Series
- None
- Printer Model
- 8000, DFX-5000
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- Not Rated
- Color
- Black
- Compatible OEM Model Number
- 8766, T5204NB
- For Use With
- Epson DFX-5000, 8000
- Remanufactured Cartridge Number
- R4000
- Refurbished Product Warranty
- 1 Year
- Page Yield - Total
- Not Rated
- Product Type
- Ink Cartridge
- Compatible Printer Series
- DFX
- Compatible Printer Brand
- Epson
- Compatible Printer Model Number
- DFX-5000, DFX-8000
- Market Indicator Cartridge Number
- 8766
- Wire Color
- Black
Description
Market Indicator Cartridge No. 8766, Ink/Toner Color Black, Printer Brand Epson, Printer Series None, Printer Model 8000, DFX-5000, Max. Page Yield Not Rated, Remanufactured Cartridge Number R4000, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Epson DFX-5000, 8000
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.