This item is Discontinued.
This item is Discontinued.
Ribbon Cartridge, Black, Remanufactured (Discontinued)
Mfr #
R6405
Zoro #
G7483817
UPC # 032929610732
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6405
- Zoro #
- G7483817
- UPC #
- 032929610732
- Country of Origin
- China
- Market Indicator Cartridge No.
- KX-P145
- Printer Series
- None
- Printer Model
- 1695, KXP1090, M1124
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Panasonic
- Max. Page Yield
- Not Rated
- Color
- Black
- For Use With
- Panasonic Comp KXP1090, M1124, 1695
- Compatible OEM Model Number
- KX-P145
- Remanufactured Cartridge Number
- R6405
- Refurbished Product Warranty
- 1 Year
- Market Indicator Cartridge Number
- KX-P145
- Compatible Printer Series
- KX
- Page Yield - Total
- Not Rated
- Compatible Printer Brand
- Panasonic
- Compatible Printer Model Number
- KX-P1080, KX-P1124, KX-P1150, KX-P1695
- Product Type
- Ink Cartridge
- Wire Color
- Black
Description
Market Indicator Cartridge No. KX-P145, Ink/Toner Color Black, Printer Brand Panasonic, Printer Series None, Printer Model 1695, KXP1090, M1124, Max. Page Yield Not Rated, Remanufactured Cartridge Number R6405, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Panasonic Comp KXP1090, M1124, 1695
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.