This item is Discontinued.

Datrex Datrex DX0200D 20 in. No Tape Lifering; Orange - USCG DX0200D

This item is Discontinued.

Datrex

Datrex DX0200D 20 in. No Tape Lifering; Orange - USCG (Discontinued)

Mfr # DX0200D
Zoro # G904127947
UPC # 752516204174
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DX0200D
Zoro #
G904127947
UPC #
752516204174
Country of Origin
China

Description

On recreational vessels the law requires that a Type IV flotation device be readily his application is precisely where the new 20 Datrex life rings will easily become the best and most-effective method to assist a person in distress.

Specifications
  • Diameter: 20 in.
  • Color: International Orange
  • Dimensions: 32 32 8 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.