This item is Discontinued.

This item is Discontinued.
Datrex DX2300-S-2XL-OJ Maxflow Mesh Vest - USCG & Tc Approved 70N; Small & 2XL (Discontinued)
Mfr #
DX2300(S-2XL)OJ
Zoro #
G004127540
UPC # 752516203528
Country of Origin China
Category Life Vests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX2300(S-2XL)OJ
- Zoro #
- G004127540
- UPC #
- 752516203528
- Country of Origin
- China
Description
DATREX Maxflow Level 70 Newton lifejacket/PFD is designed for continuous wear while working near shore or easy access to safety. Level 70N is a new standard from USCG that harmonizes the approval across North America and replacing Type III type designation.
Features- Both USCG and TC approved, also conforms to ANSI Standards
- Maxflow system to keep the user cooler and more comfortable
- Split foam system that surrounds the torso more uniformly and feels less bulky
- Mesh sides and shoulder for added breathability and comfort, keeping you cool all day
- Contoured lightweight and durable flotation foam for freedom of movement
- True and tailored sizing for from Small to 2X-Large
- New standard replacing Type III designation
- Two 1 in. encircling belts with a heavy-duty zipper closure
- Hidden belt to reduce snags
- Two large pockets with hook and loop closure, pull tabs and tether loops inside pockets
- Molle to attach accessories
- Harness hole on back panel to work universally with fall harness protection
- High visibility orange with SOLAS grade retroreflective
- Hand warmer liner behind pockets with fleece
- Size: Small & 2XL
- Dimensions: 21 x 17 x 3.5 in.
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.