This item is Discontinued.

Datrex Datrex DXWVS1DJ Vinyl Dipped Commercial Work Vest - Type V; USCG DXWVS1DJ

This item is Discontinued.

Datrex

Datrex DXWVS1DJ Vinyl Dipped Commercial Work Vest - Type V; USCG (Discontinued)

Mfr # DXWVS1DJ
Zoro # G604127735
UPC # 752516203580
Country of Origin China
Category Life Vests
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXWVS1DJ
Zoro #
G604127735
UPC #
752516203580
Country of Origin
China

Description

Vinyl Dipped Commercial Work Vest - Type V, Uscg.

Features
  • USCG approved Type V Work Vest
  • Highly visible bright orange color
  • Durable vinyl dipped coating over PVC foam which is imprevious to chemicals and oils
  • Opening in back to accommodate most fall harnesses
  • Encircling belt and chest strap
  • Reflective panels on front and back for greater visibility
  • Contrasting stitching on belts and straps for more efficient vessel checks
Specifications
  • Dimensions: 24 12 12 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews