This item is Discontinued.

Datrex Datrex Flexible Retroreflective Tape 4" x 150', Silver 1/Case - DX1040M DX1040M

This item is Discontinued.

Datrex

Datrex Flexible Retroreflective Tape 4" x 150', Silver 1/Case - DX1040M (Discontinued)

Mfr # DX1040M
Zoro # G104930514
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DX1040M
Zoro #
G104930514
UPC #
-
Country of Origin
United States

Description

Datrex flexible retroreflective tape 4" x 150', silver 1/case - dx1040m flexible imo/solas retro reflective tape. Out performs other brands for both reflectivity and durability. The highly reflective prismatic material is weather and solvent resistant. It is made from fully metalized, eight mil uv stabilized polymeric film. Extra durability is achieved through a custom laminating process that virtually eliminates trapped gas from the internal prisms. The material is backed with a pvc-based weather resistant material faced with permanent aggressive adhesive backing. For use on lifejackets, liferings, lifefloats, rescue boats, lifeboats and liferafts, plus anywhere light reflectivity is desired. The tape is marked with solas and ship's wheel mark. features: 4" x 150' per roll 10 rolls per case for use on lifejackets, liferings, lifefloats, rescue boats, lifeboats and life rafts the tape is marked with solas and ship's steering wheel tyvek sew on backing available compliant with uscg 46 cfr, section 164.018 and imo resolution a.658(16) for type i

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.