Shop DATREX
Flexible Retroreflective Tape 2" x 150', Silver 1/Case - DX1020M
Mfr # DX1020M
Zoro # G304930499
product price:Â $869.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DX1020M
Zoro #
G304930499
UPC #
-
Country of Origin
United States
Description
Datrex flexible retroreflective tape 2" x 150', silver 1/case - dx1020m flexible imo/solas retro reflective tape. Uscg/med/sloas approved. Out performs other brands for both reflectivity and durability. The highly reflective prismatic material is weather and solvent resistant. It is made from fully metalized, eight mil uv stabilized polymeric film. Extra durability is achieved through a custom laminating process that virtually eliminates trapped gas from the internal prisms. The material is backed with a pvc-based weather resistant material faced with permanent aggressive adhesive backing. For use on lifejackets, liferings, lifefloats, rescue boats, lifeboats and liferafts, plus anywhere light reflectivity is desired. The tape is marked with solas and ship's wheel mark. features: 2" x 150' per roll for use on lifejackets, liferings, lifefloats, rescue boats, lifeboats and life rafts the tape is marked with solas and ship's steering wheel tyvek sew on backing available compliant with uscg 46 cfr, section 164.018 and imo resolution a.658(16) for type i
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.