This item is Discontinued.

Datrex Offshore Life Vest, USCG Type I, Reversible, Orange, Adult Universal, DX400RTJ DX400RTJ

This item is Discontinued.

Datrex

Offshore Life Vest, USCG Type I, Reversible, Orange, Adult Universal, DX400RTJ (Discontinued)

Mfr # DX400RTJ
Zoro # G405294957
Country of Origin China
Category Life Vests
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DX400RTJ
Zoro #
G405294957
UPC #
-
Country of Origin
China

Description

Datrex offshore life vest, uscg type i, reversible, orange, adult universal, dx400rtj the most comfortable type i uscg approved pfd in the market providing many years of use in multitude of commercial and recreational applications. It is designed for maximum wearability and buoyancy for offshore and rough waters where rescue may be delayed. With a minimum buoyancy of 24 lbs., it can turn an unconscious person from face down in the water to a vertical or slightly backward position. Polyethylene foam provides maximum flotation and will not lose buoyancy if cut or punctured. Sewn on solas retro-reflective tape meet or exceed all requirements for commercial vessels carrying passengers for hire. The safest and most comfortable type i available. This flotation device is recommended for use in offshore use. features the most comfortable uscg type i pfd 24 lbs. Of minimum buoyancy 63 sq. Inches of solas-grade reflective tape weather and fade-resistant polyester light loop and whistle attachment over shoulder strongest stainless steel hardware available chest size: 58"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.