This item is Discontinued.

This item is Discontinued.
Dawn CASN148000 Contemporary Vessel Above-Counter Rectangle Ceramic Art Basin; White (Discontinued)
Mfr #
CASN148000
Zoro #
G203975232
UPC # 609224232121
Country of Origin China
Category Bathroom Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASN148000
- Zoro #
- G203975232
- UPC #
- 609224232121
- Country of Origin
- China
Description
Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.
Features- Contemporary Vessel Above
- Cupc certified
- Above-counter installation
- Finish: Ceramic
- Shape: Rectangale
- Dimension: 5.375" H x 25.625" W x 7.625" L
- Weight: 30 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov