This item is Discontinued.

Dawn Dawn LWN320304 Wheaton River Series Square Shower Drain - 32 in. LWN320304

This item is Discontinued.

Dawn

Dawn LWN320304 Wheaton River Series Square Shower Drain - 32 in. (Discontinued)

Mfr # LWN320304
Zoro # G804126897
UPC # 609224229909
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LWN320304
Zoro #
G804126897
UPC #
609224229909
Country of Origin
China

Description

Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.

Features
  • Wheaton River Series Shower Drain
  • 6G Horizontal rail & 11G Vertical rail Gauge
Specifications
  • Size: 32"
  • Shape: Square
  • Finish: Polished Satin
  • Dimension: 3" W x 32" L
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.