This item is Discontinued.

This item is Discontinued.
Dawn Kitchen GVB86171 Tempered Glass Wash Basin-Round Shape (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVB86171
- Zoro #
- G503975482
- UPC #
- 609224226779
- Country of Origin
- China
Description
Dawn products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn brings function and aesthetics together to make your spaces comfortable and enjoyable. They are of smooth and contemporary design to compliment any home.
Features:- Tempered Glass
- Hand Painted Gold and Brown
- Drain Opening - 1-3/4 in.
- Vessel Mount Sink
- Durable and Easy to Maintain
- Certified cUPC
- Sink Material - Tempered Glass
- Sink Finish - Hand Painted Gold and Brown
- Installation Type - Vessel Mount
- Sink has Overflow Drain - No
- Sink Shape - Round
- Sink Width - 16-1/2 in.
- Sink Back to Front Dimension - 16-1/2 in.
- Sink Back to Front Dimension - 5-1/2 in.
- Number of Basins - 1
- Item Weight - 16 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.