Rectangle Rainheads
- Mfr # HSS0560400-7
- Zoro # G924198057
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSS0560400-7
- Zoro #
- G924198057
- UPC #
- -
- Country of Origin
- China
Description
Dawn shower products are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. The showers are equipped with different spray settings and easy-to-clean spray nozzles to create extraordinary showering experience. Dawn bath accessories come in both stainless steel and solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free. Features Solid Brass Construction.. Spray Settings: Rain.. Easy to Clean Rubber Nozzles.. Arm & Flange Not Included.. Chrome and Brushed Nickel Finishes.. Ceiling Mount.. Construction Material - Solid Brass.. Finish - Brushed Nickel.. Height - 7 in.. Width - 7 in.. Theme - Contemporary. Shower Head Reach - 3.75 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.