Shop DAWN
Create Account
LCO120304 Colorado River Series Linear Shower Drain - 12 in.
- Mfr # LCO120304
- Zoro # G604126561
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCO120304
- Zoro #
- G604126561
- UPC #
- 609224229480
- Country of Origin
- China
Description
Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.
Features- Colorado River Series Linear Shower Drain
- 18 Gauge premium Grade 304 stainless Steel
- Size: 12"
- Finish: Polished Satin
- Dimension: 3" W x 12" L
- Weight: 1.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.