This item is Discontinued.

This item is Discontinued.
Platinum Powerwash Dish Spray, Citrus Scent, 16 oz Spray Bottle (Discontinued)
Mfr #
40657
Zoro #
G104186287
UPC # 37000406570
Country of Origin United States
Category Dishwashing Detergents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40657
- Zoro #
- G104186287
- UPC #
- 37000406570
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 16 oz
Details
- Cleaner Form
- Liquid
- Cleaner Container Type
- Spray Bottle
- Fragrance
- Citrus
- Chemicals For Use On
- Ceramic; Glass; Metal; Plastic
- Net Weight
- 1.272 lbs
- Application
- Hand Dishwashing
- Item - Dishwashing
- Cleaners & Detergents
- For Use On
- Cooked-On Grease; Dirt; Food Particles; Organic Matter
- Effective to Remove
- Cooked-On Grease, Dirt, Food Particles, Organic Matter
Description
The faster, easier way to clean as you go. Spray suds activate on contact without water to cut through grease. Just spray, wipe, and rinse. Unique spray technology for hard to reach items, like blenders and baby bottles.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.