This item is Discontinued.

Dax Dax N15788ST Contemporary Wood Document/Certificate Frame  Silver Metal Mat  11x14  Black N15788ST

This item is Discontinued.

Dax

Dax N15788ST Contemporary Wood Document/Certificate Frame Silver Metal Mat 11x14 Black (Discontinued)

Mfr # N15788ST
Zoro # G203969040
UPC # 76795233930
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N15788ST
Zoro #
G203969040
UPC #
76795233930
Country of Origin
China

Description

Visitors to your home or office will take a second look at whatever you put in this contemporary black wood frame with a silver metal mat. Your certificate award or diploma will appear to "float!" Your important document deserves those second looks and this unusual attractive frame will be the way to do it. Easel back for desktop; also hangs vertically or horizontally.
  • Frame Type: Certificate; Document.
  • Frame Material: Wood.
  • Frame Color: Black.
  • Size: 11" x 14".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews