This item is Discontinued.

Dax Dax N16016BT Coloredge Poster Frame with Plexiglas Window  16 x 20  Clear Face/Black Border N16016BT

This item is Discontinued.

Dax

Dax N16016BT Coloredge Poster Frame with Plexiglas Window 16 x 20 Clear Face/Black Border (Discontinued)

Mfr # N16016BT
Zoro # G203756640
UPC # 88366331624
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N16016BT
Zoro #
G203756640
UPC #
88366331624
Country of Origin
China

Description

Clear face and plastic U-channel border. Clear unbreakable plastic window provides protection for your favorite print. Lightweight construction. Hangs vertically or horizontally.
  • Frame Type: Poster.
  • Frame Material: Mylar.
  • Frame Color: Clear Face/Black Border.
  • Size: 16" x 20".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.