This item is Discontinued.

Dax Dax N16018BT Coloredge Poster Frame with Plexiglas Window  18 x 24  Clear Face/Black Border N16018BT

This item is Discontinued.

Dax

Dax N16018BT Coloredge Poster Frame with Plexiglas Window 18 x 24 Clear Face/Black Border (Discontinued)

Mfr # N16018BT
Zoro # G903756568
UPC # 88366331846
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N16018BT
Zoro #
G903756568
UPC #
88366331846
Country of Origin
China

Description

Coloredge poster frame with black Mylar border that adds a simple yet eloquent touch to your display. The lightweight construction makes it easy to handle while the clear Plexiglas window provides protection for your print. To accommodate all your favorite posters the frame hangs vertically or horizontally.
  • Global Product Type: Frames-Poster.
  • Frame Type: Poster.
  • Frame Material: Mylar.
  • Frame Color: Black.
  • Height: 24".
  • Width: 18".
  • Insert Size: 18 x 24.
  • Mounting: Wall.
  • Orientation: Horizontal Vertical.
  • Pre-Consumer Recycled Content Percent: 70 %.
  • Post-Consumer Recycled Content Percent: 25 %.
  • Total Recycled Content Percent: 95 %.
  • Ratings & reviews