This item is Discontinued.

Dax Dax N17002N Value U-Channel Document Frame with Certificates  8-1/2 x 11  Silver N17002N

This item is Discontinued.

Dax

Dax N17002N Value U-Channel Document Frame with Certificates 8-1/2 x 11 Silver (Discontinued)

Mfr # N17002N
Zoro # G803721215
UPC # 76795240082
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N17002N
Zoro #
G803721215
UPC #
76795240082
Country of Origin
China

Description

Certificate frame features a U-Channel construction for simple use. Frame comes apart easily and reassembles for quick and easy framing of important awards. Use for desktop or wall display. Certificate frame includes usable certificate.
  • Picture / Document Frames The Burns N17002N Document Frame.
  • Frame Size: 11" Width x 8.5" Height.
  • Insert Size: 11" Width x 8.5" Height.
  • Placement: Desktop and Wall-mountable.
  • Color: Silver.
  • Features: Easel Back.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.