This item is Discontinued.

Dax Dax N17981BT Two-Tone Document/Diploma Frame  Wood  8-1/2 x 11  Black with Gold Leaf Trim N17981BT

This item is Discontinued.

Dax

Dax N17981BT Two-Tone Document/Diploma Frame Wood 8-1/2 x 11 Black with Gold Leaf Trim (Discontinued)

Mfr # N17981BT
Zoro # G403969031
UPC # 88366140851
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N17981BT
Zoro #
G403969031
UPC #
88366140851
Country of Origin
China

Description

Lovely wood frame with a gold leaf accent stripe. The attractive traditional design is housed in solid wood. Wall display only. Frame conveniently hangs vertically or horizontally. Includes a usable certificate.
  • Frame Type: Certificate; Document.
  • Frame Material: Wood.
  • Frame Color: Black with Gold Leaf Trim.
  • Picture Frames Certificate/Document DAX N17981BT Two-Tone Document/Diploma Frame
  • Size: 8-1/2" x 11".
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.