This item is Discontinued.

Dax Dax N1818N2T Antique Colored Document Frame with Certificate  Metal  8-1/2 x 11  Silver N1818N2T

This item is Discontinued.

Dax

Dax N1818N2T Antique Colored Document Frame with Certificate Metal 8-1/2 x 11 Silver (Discontinued)

Mfr # N1818N2T
Zoro # G903721214
UPC # 76795266242
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1818N2T
Zoro #
G903721214
UPC #
76795266242
Country of Origin
China

Description

This document frame with antique coloring has an elegant vintage display that's perfect for a traditionally decorated office or home. Includes a versatile 8-1/2" x 11" certificate for creating your own personalized award. with easel back for desktop use; also hangs vertically or horizontally.
  • Frame Type: Certificate; Document.
  • Frame Color: Antique Silver.
  • Picture Frames Certificate/Document DAX N1818N2T Antique Colored Document Frame with Certificate.
  • Material: Metal.
  • Size: 8-1/2" x 11".
  • Color: Silver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.