This item is Discontinued.

Dayco 03-05 Chev Hd-Gmc Hd 8.1L V-Ribbed Belt, 5071055 5071055

This item is Discontinued.

Dayco

03-05 Chev Hd-Gmc Hd 8.1L V-Ribbed Belt, 5071055 (Discontinued)

Mfr # 5071055
Zoro # G8924110
UPC # 36687779298
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5071055
Zoro #
G8924110
UPC #
36687779298
Country of Origin
Unknown
Material
EPDM, Aramid Reinforced
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Rib Quantity
7
Outside Circumference
2694.18 mm

Dimensions

Outside Length
106.07"
Top Width
0.96"
Effective Length
105.51

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.