This item is Discontinued.

Dayco 03 Thomasbuil 5.9L Industrial Belt, Bx40 BX40

This item is Discontinued.

Dayco

03 Thomasbuil 5.9L Industrial Belt, Bx40 (Discontinued)

Mfr # BX40
Zoro # G8989262
UPC # 38244005680
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BX40
Zoro #
G8989262
UPC #
38244005680
Country of Origin
Unknown
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
43.17"

Dimensions

Top Width
18 in
Effective Length
42.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.