0.65 x 36.8 in. Premium Industrial V-Drive Belt for Arctic Cat
- Mfr # BX34
- Zoro # G924179650
product price:Â
$
35.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX34
- Zoro #
- G924179650
- UPC #
- -
- Country of Origin
- China
Description
Premium industrial v-belt unique construction, which combines the superior flexing of precision molded cogs with the tenacious gripping power of raw-edge sidewalls, provides significantly longer belt life without jeopardizing increased horsepower capacity and/or higher speeds on industrial-type drives. Features Premium industrial v-drive belt. Compatibility Arctic Cat. Specifications Color: Black. Material: Synthetic Rubber Compound. Outside Circumference ( in): 37.17 in. Top Width ( in): 0.672 in. Top Width ( mm): 18. Effective Length ( in): 36.90 in. Effective Length ( mm): 937.26 mm. Size: 0.65 x 36.8 in.. Weight: 0.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.