This item is Discontinued.
This item is Discontinued.
08-13 Ford/ Lincoln/ Mercury/ Mitsubishi V-Ribbed Belt, E040359 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E040359
- Zoro #
- G8984100
- UPC #
- 36687704245
- Country of Origin
- Unknown
Dimensions
- Top Width
- 0.54"
- Rib Depth
- Standard
- Free Length
- 911.860 mm
Details
- Material
- EPDM4
- Color
- Black
- Standards
- SAE J1459
- Rib Quantity
- 4
- Maximum Operating Temperature
- 212 F
- Minimum Operating Temperature
- -42.7 C
- Cross Section
- K-Section
- Rib Profile
- Straight Rib
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.