This item is Discontinued.

Dayco 09-13 Mazda 2.0/ 2.3/ 2.5 V-Ribbed Belt, E050274 E050274

This item is Discontinued.

Dayco

09-13 Mazda 2.0/ 2.3/ 2.5 V-Ribbed Belt, E050274 (Discontinued)

Mfr # E050274
Zoro # G8995020
UPC # 36687829832
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E050274
Zoro #
G8995020
UPC #
36687829832
Country of Origin
Unknown

Dimensions

Top Width
0.68"
Rib Depth
Standard
Free Length
695.960 mm

Details

Material
EPDM4
Standards
SAE J1459
Color
Black
Rib Quantity
5
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-45 F
Rib Profile
Straight Rib
Cross Section
K-Section

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.